missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Automatic Self-Zeroing Burets

Feature easy-to-read blue graduations against a white background

Brand:  Bel-Art™ H37918-0111

 View more versions of this product

Product Code. 15204359

  • 334.00 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery
  • Small screw clamp adjusts drop speed as needed for titration
  • Polyethylene filling tube extends from the top of the burette into the bottle reservoir
  • Graduation accuracy is Class B
  • Glass burette has 1-10 divisions
  • Bottle, screw cap and round base are polyethylene plastic
Specifications

Specifications

Class B
Screw Cap
25 mL
Polyethylene 1000 mL Reservoir
0.1 mL
Bottle, Round Base, Screw Cap
No
Class B
1000 mL
Class B
Not Autoclavable
Natural
21 cm
Glass
Stirplate
Blue
Glass
None
Automatic Buret
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Automatic Self-Zeroing Burets > Reservoir: 1000mL; Capacity: 25mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.