Learn More
Bel-Art™ SP Scienceware™ Bellows Type Glove Box Gloves
Forms a leak-proof unit with the box. Made from natural latex with a removable hand, the sleeves fit 20cm (8 in.) circular ports and 18 x 25cm (7 x 10 in.) oval ports.
56.00 € - 745.00 €
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code | Brand | Size | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Product Type | Price | Quantity & Availability | ||||
16501510
|
Bel-Art™
H50025-0309 |
Medium (9) | Bellows and Glove | N/A | |||||
10593844
|
Bel-Art™
H50025-0310 |
Large (10) | Bellows and Glove |
555.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16581500
|
Bel-Art™
F50025-0331 |
Small (8) | Replacement Glove | N/A | |||||
16591500
|
Bel-Art™
F50025-0332 |
Medium (9) | Replacement Glove | N/A | |||||
10629253
|
Bel-Art™
F50025-0333 |
Large (10) | Replacement Glove | N/A | |||||
Description
- Forms a leak-proof unit with O-ring construction integral with the box
- Bellows allows cooling air circulation
- When the glove and sleeve are separated, the sleeve remains attached to the box
- Glove sizes are interchangeable, and almost any standard laboratory, surgical or disposable glove can be used
- Length of the extended sleeve and glove is approximately 76cm (30 in.)
- Use with H50025-0320 Clamping Rings to hold gloves in place
Order Info
Sleeve fits 8 in. O.D. (20cm) circular ports and 7 x 10 in. (18 x 25cm) oval ports. Extended length with glove, 30 in. (76cm). One pair per pack.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.