Learn More
Bel-Art™ Bellows Type Glove Box Gloves
Forms a leak-proof unit with the box. Made from natural latex with a removable hand, the sleeves fit 20 cm (8 in.) circular ports and 18 x 25 cm (7 x 10 in.) oval ports.
Brand: Bel-Art™ F50025-0333
Alert:
Products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.
Description
- Forms a leak-proof unit with O-ring construction integral with the box
- Bellows allows cooling air circulation
- When the glove and sleeve are separated, the sleeve remains attached to the box
- Glove sizes are interchangeable, and almost any standard laboratory, surgical or disposable glove can be used
- Length of the extended sleeve and glove is approximately 76 cm (30 in.)
- Use with H50025-0320 Clamping Rings to hold gloves in place
- Note: Due to the unspecified nature of their use and the environment in which they are used, glove box gloves may only be returned due to shipping damage, and only if they have not been used
Order Info
Sleeve fits 8 in. O.D. (20 cm) circular ports and 7 x 10 in. (18 x 25 cm) oval ports. Extended length with glove, 30 in. (76 cm). One pair per pack.
Specifications
Replacement Glove | |
Natural Rubber, Latex | |
SP Scienceware Budget-Priced Glove Box | |
Large (10) |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.