missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ ProCulture Mini Cryocooler (-15°C)

Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.

Brand:  Bel-Art™ F18846-0020

Product Code. 11719803

  • 148.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This small cooler safely holds twelve 0.5, 1.5 or 2.0 ml microcentrifuge tubes or cryogenic vials at a temperature below -15°C for approximately 1 hour.
  • Ideal for protecting valuable cell stocks kept at low temperatures for viability.
  • Use included insert to hold 0.5 ml microcentrifuge tubes.
  • Store at -20°C for 24 hours prior to use.
  • Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
  • Clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler
  • Molded side handles allow secure grip for transfer
  • Rubber feet prevent sliding on the lab bench
  • Stackable
Specifications

Specifications

9.5 cm
14.5 cm
10.0 cm
5.75 x 4 x 3.75 in. (14.5 x 10.0 x 9.5 cm)
0.7 kg
Mini Cooler
2 mL
Not Autoclavable
-15°C
3.75 in.
5.75 in.
4 in.
1.5 lb.
Polycarbonate
Clear, Yellow
12 (0.5, 1.5 or 2mL tube in individual wells below 15°C for 1 Hour)
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ ProCulture Mini Cryocooler (-15°C) > -15degC Mini Cooler, 12 well, 0.5 to 2mL tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.