Learn More
Bel Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
Brand: Bel Art™ F18846-0000
Description
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
- Holds Twelve 0.5 or 1.5mL tube in individual wells below 0 deg.C for 2.5 Hours
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
9.5 cm | |
14.5 cm | |
10.0 cm | |
5.75 x 4 x 3.75 in. | |
0.7 kg | |
Mini Cooler | |
12 tubes | |
Autoclavable | |
-20°C |
3.75 in. | |
5.75 in. | |
4 in. | |
1.5 lb. | |
Polycarbonate | |
Clear, Red | |
12 Tubes (0.5 to 1.5 mL) | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.