missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Dry-Keeper™ Desiccator Cabinets

Clear, durable polystyrene desiccator cabinets have black ABS accents and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.

Brand:  Bel-Art™ H42058-0003

 View more versions of this product

Product Code. 17823578

  • 3290.46 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

 

  • Generous 2 cu. ft. interior volume
  • Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
  • Large, in-door dial hygrometer for easy visualization of RH%
  • Gasketed door closes with two latches for a tight seal
  • Standard cabinets include desiccant tray (desiccant sold separately)
Horizontal Cabinets
  • Include two shelves
  • Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 17.75 × 9 in. (45 × 23cm)
Vertical Cabinets
  • Includes three shelves
  • Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 10 × 17 in. (25 × 43cm)
Autodesiccator
  • 120VAC electronic dehumidification system maintains relative humidity levels at 30 to 40%†; keeps dry air circulating throughout the cabinet
  • Permanent desiccant contained in the control unit
  • Red light indicates operation of the 4.5 hour absorption period; green light indicates operation of the 0.5 hour regeneration of the desiccant

 

†Cabinet interior RH% levels can differ depending upon room temperature, room RH%, and usage conditions.

Specifications

Specifications

Clear
Methyl Methacrylate
Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Black ABS accents, 2 adjustable shelves, Auto-desiccator, door-mounted hygrometer
2 cu. ft.
61.6 cm
45 cm
9.8 in.
15.5 in.
120 V
Horizontal
Hinged and gasketed
87 Cans
2 Adjustable
24.25 in.
17.7 in.
13.75 in.
34.9 cm
39.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers