missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Eye Wash Safety Stations

The SP Scienceware™ Eye Wash Safety Stations offers built-in eye cup that allows the user to be treated in any position and provides effective and immediate eye irrigation.

Brand:  Bel-Art™ F24866-0000

54.15 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 10149500

  • 65.40 € / Each
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The SP Scienceware™ Eye Wash Safety Stations offers built-in eye cup that allows the user to be treated in any position and provides effective and immediate eye irrigation.

  • Three stations are available to suit all workstations: a single or a double station with 1000ml (32 oz) eyewash bottle(s) or a single station with a 500ml (16 oz) bottle
  • Shipped with empty bottles
  • Instruction diagrams on the bottle and station confirm how to use the eyewash bottle
  • Includes multi-language directions on the station (English, French, German and Spanish)
  • Single station dimensions: 44.5W x 38cmH (17 1/2 x 15 in.); double station dimensions: 45.7W x 34.9cmH (18 x 13 3/4 in.)
  • Hardware not included

Specifications

Specifications

33.81 oz.
Green
38.1 cm
Single Eyewash Station
44.45 cm
1000 mL
15 in.
One empty 1000 mL Bottle, Maintenance Instructions
17.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers