Learn More
Bel Art™ Eye Wash Safety Stations

Eye wash safety stations offer built-in eye cup that allows user to be treated in any position and provides effective and immediate eye irrigation.
65.40 € - 86.45 €
Product Code | Brand | Capacity (Metric) | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (English) | Width (English) | Price | Quantity & Availability | ||||
10589801
![]() |
Bel Art™
F24868-0000 |
1000 mL | 13.75 in. | 18 in. |
86.45 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
10149500
|
Bel Art™
F24866-0000 |
1000 mL | 15 in. | 17.5 in. |
65.40 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
Description
Eye wash safety stations offer built-in eye cup that allows user to be treated in any position and provides effective and immediate eye irrigation.
- Three stations are available to suit all workstations: a single or a double station with 1000 mL (32 oz) eyewash bottle(s) or a single station with a 500 mL (16 oz) bottle
- Shipped with empty bottles
- Instruction diagrams on the bottle and station confirm how to use the eyewash bottle
- Includes multi-language directions on the station (English, French, German and Spanish)
- Single station dimensions: 44.5W x 38 cmH (17 1/2 x 15 in.) double station dimensions: 45.7W x 34.9 cmH (18 x 13.75 in.)
- Hardware not included
Specifications
Green | |
1 gpm | |
LDPE | |
Wall |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.