Learn More
Bel-Art™ Frigimat™ Dry Ice Maker
Produces dry ice in four minutes.
Brand: Bel-Art™ F38874-0000
Description
- Easy and safe to use with quiet operation
- Multiple pressure reliefs prevent pressure from exceeding 10psi
- Built-in pressure gauge monitors dry ice production
- Features a clear, polycarbonate body
- Body temperature is always safe to handle without fear of freezing injury
- Operates with CO2 cylinder (sold separately)
Specifications
Easy and fast dry ice production on demand | |
10 to 16 blocks of dry ice | |
Polycarbonate | |
Dry Ice Maker |
50 lb. LCO2 cylinder | |
1.8m Nickel plated Copper connecting tube with standard CGA 320 thread coupling for easy attachment to LCO2 cylinder, rugged Nickel plated pigtail, pressure relief safeguards | |
Dry Ice Maker |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.