missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Lab Companion Round Style Vacuum Desiccator
Easy to view vacuum gauge eliminates the guesswork.
333.51 € - 677.28 €
Specifications
Material | Polycarbonate |
---|---|
Product Type | Vacuum Desiccator |
Includes | Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve |
No. of Shelves | 1 |
Style | Round |
Product Code | Brand | Color | Height (English) | Volume (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Volume (English) | Width (English) | Price | Quantity & Availability | |||
15526414
|
Bel Art™
F42400-2021 |
Clear | 13 in. | 0.2 cu. ft. | 11.25 in. |
333.51 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
15562607
|
Bel Art™
F42400-2121 |
Clear | 15 in. | 0.4 cu. ft. | 13 in. |
384.21 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
15234924
|
Bel Art™
F42400-2141 |
UV Amber | 15 in. | 0.4 cu. ft. | 13 in. |
491.10 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
16670533
|
Bel Art™
F42400-2221 |
Clear | 18.75 in. | 0.7 cu. ft. | 16.75 in. |
600.00 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||
17926760
|
Bel Art™
F42400-2241 |
UV Amber | 18.75 in. | 0.7 cu. ft. | 16.75 in. |
677.28 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||
Description
- High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind.
- Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.
- Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange.
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents.
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit.
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage.
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit.
- Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber.
Specifications
Polycarbonate | |
Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve | |
Round |
Vacuum Desiccator | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Lab Companion Round Style Vacuum Desiccator