missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab Companion Round Style Vacuum Desiccator

Easy to view vacuum gauge eliminates the guesswork.

Brand:  Bel Art™ F42400-2241

 View more versions of this product

Product Code. 17926760

  • 677.28 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket

Includes:

Desiccant tray (desiccants sold separately)

This item is not returnable. View return policy

Description

Description

  • High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind.
  • Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.
  • Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange.
  • Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents.
  • Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
  • Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
  • Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit.
  • High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage.
  • Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit.
  • Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber.
Specifications

Specifications

UV Amber
Vacuum Desiccator
25 kg
Round
20 L
42.7 cm
18.75 in.
42.7 cm
4.3 kg
Polycarbonate
Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve
1
0.7 cu. ft.
16.75 in.
47.5 cm
38.3 cm
9.5 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Lab Companion Round Style Vacuum Desiccator > UV Amber; 0.7 cu. ft. (20L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.