missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Long-Handled Dippers

Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, just in case.

Brand:  Bel-Art™ F36781-0032

 View more versions of this product

Product Code. 11352214

  • 128.00 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, just in case.

 

  • High-density polyethylene dippers will not rust or corrode
  • Provide excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29mm (1.13 in.)

 

Specifications

Specifications

Dipper
One-Piece Handle
32 oz.
For easy sampling from tanks, vats, and lakes
2.9 cm
1.8 m
HDPE
Long
1000 mL
1.13 in.
6 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers