missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Microcentrifuge Tube Opener

For opening all sizes of tubes.

Brand:  Bel-Art™ F19925-0001

Product Code. 11362234

  • 38.55 € / Pack of 3
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Double-ended tool
  • Opens standard 1.5mL, 2mL and 2.2mL tubes with one end
  • Forked blade on other end opens smaller sizes (250μL, 400μL and 550μL)
Specifications

Specifications

Double-ended tool
Unglazed
Polypropylene
7.9cm
  • Opens standard 1.5mL, 2mL, 2.2mL tubes with one end
  • Forked blade on other end opens smaller 250μL, 400μL, 550μL sizes
Microcentrifuge Tube Opener
Opening all sizes of microcentrifuge tubes
3.12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Microcentrifuge Tube Opener > 7.9cm L; 3/Pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.