missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 4-level Modular Shelving System with Shelf Inserts
4-level Modular Shelving System with Shelf Inserts is ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.
Brand: Gilac™ G194002
This item is not returnable.
View return policy
Description
- 4-level modular shelving system with removable shelf inserts.
- Multi-purpose shelving ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.
- Duralinox frame, 20 micron anodised aluminium.
- Frost resistance of up to - 40°C.
- Equipped with easy cleaning, removable, hard-wearing and machine washable inserts.
- Shelf depth of 56 cm, suitable for Gastronorm and 600 x 400 mm containers.
- Fully accessible from both sides as no crossed bracing is required.
- Levels can be easily adjusted thanks to pre-drilled holes every 150 mm for optimum storage.
- Quick and easy assembly, no tools required.
- Composite inserts supplied for adjusting the level.
- Extremely stable storage shelf.
- Maximum load: 175 kg per level (with an evenly distributed load).
- Shelving system made in France, complying with food safety standards, NF Hygiène Alimentaire and NSF Food Equipment approved.
- Available in 3 sizes for optimal storage: 87 cm (G194002), 132 cm (G194003) and 174 cm (G194004).
- Practical passageway between units: 84 cm (ref G194002), 126 cm (G194003) and 168 cm (G194004).
Specifications
Shelf | |
Chrome Steel | |
Multi-purpose shelving | |
Shelf Inserts | |
22 in. | |
560 mm |
Gray | |
900 x 560 x 1800 mm | |
Gastronorm, 600 x 400 mm Bins | |
4 | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ 4-level Modular Shelving System with Shelf Inserts > Dimensions (L x W x H): 900 x 560 x 1800 mm
Spot an opportunity for improvement?Share a Content Correction