missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Mini-Sieve Microsieve Set

Offers easy handheld use for the lab or the field

Brand:  Bel-Art™ F37845-1000

Product Code. 11342204

  • 198.68 € / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Offers easy handheld use for the lab or the field

  • Consists of a stack of four interchangeable screen holding sections, a catch pan, a cover and four screen retaining rings
  • All parts are molded of polypropylene
  • Sections are friction-fit and easy to assemble and take apart for sample retrieval
  • Sorting parameters can be changed by exchanging the removable phosphor-bronze mesh inserts
  • Each holding section is 56mm (2.25 in.) I.D. x 41 mm (1.625 in.) high, and holds about 60mL
  • Dimensions of the assembled set with pan and cover are 21.6 cm (8.5 in.) high x 7.2 cm (2.125 in.) maximum diameter
Specifications

Specifications

25, 35, 45, 60, 80, 120, 170, 230
2.875 in.
8.5 in.
21.5cm
72 mm
Set of 8 (25 Mesh, 35 Mesh, 45 Mesh, 60 Mesh, 80 Mesh, 120 Mesh, 170 Mesh, 230 Mesh)
Set of 8 (25, 35, 45, 60, 80, 120, 170, and 230)
Sieve Set
Polypropylene
Four exchangeable screen holding segments, catch pan, cover and four screen retaining rings
Ideal for quick field or lab particle size sorting
Polypropylene
Phosphor Bronze
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Mini-Sieve Microsieve Set > OD x H: 2.875 x 8.5 in. (72 x 216mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.