missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Baskets
Epoxy-coated steel wire construction holds up under severe laboratory conditions
81.50 € - 147.00 €
Specifications
Includes | Basket Only |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Holds | Labware |
Material | Epoxy-coated Steel |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
11763207
|
Bel Art™
H16759-0000 |
24.75 x 14 x 6 in. (63 x 36 x 15.2cm) |
147.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
11773207
|
Bel Art™
H16765-0000 |
11 x 6 x 3.5 in. (28 x 15 x 8.8cm) |
81.50 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
11793207
|
Bel Art™
H16767-0000 |
20 x 11 x 3.5 in. (51 x 28 x 8.8cm) |
111.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
11783207
|
Bel Art™
H16766-0000 |
14 x 11 x 3.5 in. (36 x 28 x 8.8cm) |
95.60 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
Description
Epoxy-coated steel wire construction holds up under severe laboratory conditions
- Resist rust, corrosion, solvents, acids and alkalis
- Convenient for transporting and batch-dipping glassware
- Steam autoclavable at 121°C (250°F)
Specifications
Basket Only | |
Blue | |
Epoxy-coated Steel | |
No |
Autoclavable | |
Labware | |
Rectangular | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Poxygrid™ Baskets