missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Half-Size Test-Tube Racks
For use in water baths, laminar flow hoods, fume hoods or any place where space is limited
34.05 € - 47.85 €
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
12386969
|
Bel-Art™
F18788-1601 |
Blue | 24 |
43.40 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
15590042
|
Bel-Art™
F18788-1600 |
Green | 24 |
47.85 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
15510052
|
Bel-Art™
F18788-2000 |
Green | 20 |
45.85 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12376969
|
Bel-Art™
F18788-1301 |
Blue | 36 |
43.35 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12396969
|
Bel-Art™
F18788-2001 |
Blue | 20 |
38.27 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15580042
|
Bel-Art™
F18788-1300 |
Green | 36 | N/A | |||||
15500052
|
Bel-Art™
F18788-1603 |
Orange | 24 |
40.73 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15520052
|
Bel-Art™
F18788-2003 |
Orange | 20 |
46.90 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Beschreibung
- Epoxy coating for chemical and corrosion resistance
- Square holes in the grid
- Three decks with slotted grid bottom
- Available to hold 10-13, 13-16 or 16-20mm diameter tubes
- Autoclavable
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand temperature range of −223°C (−369°F) to 121°C (250°F)
Spezifikation
Test Tube Rack | |
Autoclavable |