missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 20-25mm
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
Brand: Bel-Art™ F18772-0001
This item is not returnable.
View return policy
Description
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores 40 and 60 tubes
- Autoclavable
Specifications
Test Tube Rack | |
Blue | |
Epoxy-coated Steel | |
11.58 x 5.06 x 3.25 in. (293 x 128 x 83mm) | |
11.58 in. | |
5.06 in. | |
3.25 in. |
Autoclavable | |
Tubes (20 to 25 mm) | |
40 | |
293 mm | |
128 mm | |
83 mm | |
25 mm |