missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Single Scale Graduated Cylinders
With raised numerals for quick, accurate reading
7.04 € - 49.22 €
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Round |
Base Type | Octagonal |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
15349952
|
Bel-Art™
F28457-0000 |
5 mL |
16.36 €
Each |
In Stock
Log in to see stock. |
|||||
15359952
|
Bel-Art™
F28458-0000 |
10 mL |
30.30 €
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
30193432
|
Bel-Art™
F28452-0000 |
10 mL | 0.1 mL |
7.04 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30193475
|
Bel-Art™
F28453-0000 |
25 mL | 0.5 mL |
8.22 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30193444
|
Bel-Art™
F28454-0000 |
50 mL | 1 mL |
10.46 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30193453
|
Bel-Art™
F28455-0000 |
100 mL | 1 mL |
12.94 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30193488
|
Bel-Art™
F28459-0000 |
2000 mL | 20 mL |
49.22 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30193420
|
Bel-Art™
F28456-0000 |
250 mL | 2 mL |
14.98 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Round | |
Octagonal | |
Graduated Cylinder |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title