missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
33.10 € - 442.00 €
Specifications
Product Type | Scoop |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Includes | Certificate of processing for sterilization |
Disposable | Single-use |
Product Code | Brand | Capacity (English) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Quantity | Price | Quantity & Availability | |||||
11751566
|
Bel-Art™
H36906-0000 |
8 oz. | 100/Box |
366.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11386934
|
Bel-Art™
H36902-0000 |
2 oz. | 100/Box |
344.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11766518
|
Bel-Art™
H36904-0000 |
4 oz. | 100/Box |
442.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15520132
|
Bel-Art™
H36902-0010 |
2 oz. | 10/Box |
33.10 €
Pack of 10 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
15540132
|
Bel-Art™
H36904-0010 |
4 oz. | 10/Box |
41.70 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15560132
|
Bel-Art™
H36906-0010 |
8 oz. | 10/Box |
55.10 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
Scoop | |
Not Autoclavable | |
Single-use | |
White | |
Perfect shape and size for taking samples, especially from wide-mouth containers |
Polystyrene | |
Certificate of processing for sterilization | |
Sterile | |
FDA | |
Wide mouth containers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Sampler Scoops