missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Tech Pens

Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more

22.40 € - 31.25 €

Specifications

Product Type Technical Pen
Tip Style Soft Tip
Autoclavable Autoclavable
Disposable Single-use
Includes Snap cap
View More Specs

Products 7
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10366992
View Documents
Bel-Art™
F13384-0001
Black
31.25 €
Each
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
11362724
View Documents
Bel-Art™
F13384-0003
White This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10123392
View Documents
Bel-Art™
F13384-0004
Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10295302
View Documents
Bel-Art™
F13384-0005
Blue This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10133392
View Documents
Bel-Art™
F13384-0006
Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10673523
View Documents
Bel-Art™
F13384-0007
Orange This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10423522
View Documents
Bel-Art™
F13384-0002
Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Oil-based marking paint resists washing, weathering, mild acids and alkalis
  • Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
  • Withstands autoclaving 121°C (250°F)
  • Mark is approximately 1mm (0.040 in.) wide

Specifications

Specifications

Technical Pen
Autoclavable
Snap cap
-50°F to +150°F
Each
Soft Tip
Single-use
Writes on Glass, Metal, Ceramics, Plastics, Paper etc
-46°C to +65°C
1 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.