missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Varipet™ Pipettor

Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser

372.00 €

Specifications

Accuracy ±0.5%
Number of Channels 1
Type Pipette
Volume (Metric) 10 mL
Increments 0.2mL
View More Specs

Products 1
Product Code Brand Includes Compatible Tips Price Quantity & Availability  
Product Code Brand Includes Compatible Tips Price Quantity & Availability  
10374415
View Documents Promotion Details
Bel-Art™
F37895-1100
Polypropylene handle, PTFE plunger, Borosilicate Glass syringe, Chrome plated Steel luer lock fitting Luer lock tip
372.00 €
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
Description

Description

  • Polypropylene handle to permit extended use without fatigue
  • PTFE plunger assures smooth, consistent operation in repetitive tasks
  • Dispensing volume can be adjusted by turning the knob at the base of the unit
  • Accuracy is ±0.5%

Teflon™ Tip
With chemical resistance because the fluids only contact the borosilicate glass and Teflon

Luer Lock
Supplied with chrome-plated steel Luer lock fitting, complete with removable cannula for general use

Specifications

Specifications

±0.5%
Pipette
0.2mL
1
10 mL
Videos
SDS
Documents

Documents

Product Certifications