missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Wire Lead Flask with Vikem™ Coating
Wire lead weights coil into a helix, spiral, cone or any irregular shape to stabilize vessels in a water bath.
34.70 € - 59.31 €
Specifications
Product Type | Lead Ring Flask Weight |
---|---|
Autoclavable | Not Autoclavable |
Color | Red |
Holds | Flasks (Assorted Sizes) |
Material | Vinyl-coated Lead |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||||
11727894
|
Bel Art™
F18324-0001 |
0.31 in. | 0.8 cm | 0.38 lb. | 176 g |
59.31 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
12373946
|
Bel Art™
F18324-0001 |
0.31 in. | 0.8 cm | 0.38 lb. | 176 g | N/A | N/A | N/A | |||||
12363946
|
Bel Art™
F18324-0000 |
0.25 in. | 0.64 cm | 0.25 lb. | 114 g | N/A | N/A | N/A | |||||
11397174
|
Bel Art™
F18324-0000 |
0.25 in. | 0.64 cm | 0.25 lb. | 114 g |
40.78 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Can be coiled around flasks, threaded through handles or looped around bottle necks
- Coated with chemical resistant red Vikem vinyl
- The 30 cm (12 in.) length and flexibility make these weights very versatile
Specifications
Lead Ring Flask Weight | |
Red | |
Vinyl-coated Lead | |
No | |
Flasks | |
20 mm | |
20 mm |
Not Autoclavable | |
Flasks (Assorted Sizes) | |
Cylindrical | |
Non-sterile | |
30 cm | |
20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Wire Lead Flask with Vikem™ Coating