missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Multi-Roll Label Tape Dispensers

Provide smooth writing surface for multiple tapes of different colors and width, making labeling easy and fast

58.85 € - 189.00 €

Specifications

Product Type Label Tape Dispenser
Color Blue
Length (Metric) 30.48 cm
Width (Metric) 14.28 cm
Height (Metric) 10.47 cm
View More Specs

Products 2
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
10408283
View accessory products View Documents
Bel-Art™
F13472-0000
Benchtop
189.00 €
Each
Estimated Shipment: 08-08-2025
to see stock.
Add to basket
 
10073213
View accessory products View Documents
Bel-Art™
F13473-0000
Economy
58.85 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Various width and color tape rolls can be mixed together on spindles, which accommodate 5 or more 0.5 to 0.75 in. (12 to 19 mm) narrow rolls or four 1 in. (25 mm) wide rolls
  • When marked tape is advanced and cut off on serrated edge, a fresh length of label tape is positioned on writing platform
  • Spindles are easily removed from unit for loading and unloading, and can be adjusted to hold either 1 or 3 in. (25 or 75 mm) core diameter rolls
  • Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape
  • Molded-in pen holder wells on the dispenser help to keep writing instruments handy
  • 12 x 5.63 x 4.13 in. (302 x 143 x 121 mm)
  • Available in choice of economy and benchtop models
  • Additional separating discs are available separately
  • Benchtop Model: Plastic coated, weighted steel base with rubber feet to prevent slippage, steel serrated cutting edge for long term use, Includes one free roll of 0.50, White, Write-On Labeling Tape
  • Economy Model: Designed for lighter duty use as the plastic cutting edge is molded into housing, includes mounting holes for secure attachment to a benchtop (screws not supplied), can be attached to vertical surfaces using Wall Mount adapter, includes one free roll of 0.50 White, Write-On Labeling Tape
Specifications

Specifications

Label Tape Dispenser
30.48 cm
10.47 cm
Steel, Plastic, Rubber
Open Top
Blue
14.28 cm
Tapes with 25 mm or 75 mm Core
1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Write-On™ Multi-Roll Label Tape Dispensers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.