Learn More
Bel-Art™ Write-On™ Multi-Roll Label Tape Dispensers
Provide smooth writing surface for multiple tapes of different colors and width, making labeling easy and fast
Brand: Bel-Art™ F13473-0000
Description
- Various width and color tape rolls can be mixed together on spindles, which accommodate 5 or more 0.5 to 0.75 in. (12 to 19 mm) narrow rolls or four 1 in. (25 mm) wide rolls
- When marked tape is advanced and cut off on serrated edge, a fresh length of label tape is positioned on writing platform
- Spindles are easily removed from unit for loading and unloading, and can be adjusted to hold either 1 or 3 in. (25 or 75 mm) core diameter rolls
- Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape
- Molded-in pen holder wells on the dispenser help to keep writing instruments handy
- 12 x 5.63 x 4.13 in. (302 x 143 x 121 mm)
- Available in choice of economy and benchtop models
- Additional separating discs are available separately
- Benchtop Model: Plastic coated, weighted steel base with rubber feet to prevent slippage, steel serrated cutting edge for long term use, Includes one free roll of 0.50, White, Write-On Labeling Tape
- Economy Model: Designed for lighter duty use as the plastic cutting edge is molded into housing, includes mounting holes for secure attachment to a benchtop (screws not supplied), can be attached to vertical surfaces using Wall Mount adapter, includes one free roll of 0.50 White, Write-On Labeling Tape
Specifications
Label Tape Dispenser | |
30.48 cm | |
10.47 cm | |
Steel, Plastic, Rubber | |
1 | |
Provides a smooth writing surface, making labeling easy and fast, molded-in pen holder wells on the dispenser help to keep writing instruments handy | |
Three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape, one free roll of 0.5 in. white Write-On™ labeling tape |
Blue | |
14.28 cm | |
Tapes with 25 mm or 75 mm Core | |
Wall or Surface Mount | |
Open Top | |
Full line of 13463-series Write-On™ Tapes, which are available in 6 colors and 3 wide | |
Economy |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.