missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Bench-Top Small Bottle Roller Apparatus

For cell cultivation research and pilot applications. Wheaton™ Bench-Top Small Bottle Roller Apparatus allows for use with glass or plastic roller bottles.

2235.00 €

Specifications

Speed Range 0.1 to 3.8 rpm
Electrical Requirements 100/240 V, 50/60 Hz, 14 W
Voltage 100/240 V
Temperature Range (Metric) 40°C
Wattage 14 W
View More Specs

Products 1
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
12997286
View accessory products View Documents
Wheaton™
W348924-D
D Model
2235.00 €
Each
Estimated Shipment: 13-03-2025
to see stock.
Add to basket
 
Description

Description

  • Accommodates two bottles 75 to 121mm in diameter and 290mm long
  • Deck kits available to double or triple capacity
  • Can be operated in standard incubators and chill rooms (5° to 40°C)
  • Precise and reproducible speed adjustments
Specifications

Specifications

0.1 to 3.8 rpm
100/240 V
14 W
50/60 Hz
18 cm
8 kg
1 Ea.
100/240 V, 50/60 Hz, 14 W
40°C
CE, CSA, UL
32.5 cm
32 cm
For the growth and observation of various cell cultures
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.