missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Benchtop pH Meters

Compact unit that provides accurate and reliable readings.

769.00 € - 1100.00 €

Specifications

Accuracy (pH) ±0.003
Accuracy (Temperature) ±0.5°C/±1°F
Range (pH) -2 to 20
Resolution (pH) 0.001, 0.01, 0.1
Range (mV) -1999.9 to 19.999
View More Specs

Products 2
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
12421240
View Documents
Jenway™
35459-10
Advanced
1100.00 €
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
12401240
View Documents
Jenway™
35459-04
Standard
769.00 €
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • Supports one, two, or three point pH calibration
  • Up to three decimal place resolution for accurate readings
Specifications

Specifications

±0.003
-2 to 20
-1999.9 to 19.999
±0.5°C/±1°F
0.001, 0.01, 0.1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.