missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Bent Adapter
Allows for tubing connections. Lenz Laborglasinstrumente™ Bent Adapters feature a bent glass olive at 90°.
12.88 € - 71.60 €
Product Code | Brand | Standard Taper Joint | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Type | Price | Quantity & Availability | ||||
11816084
|
Lenz Laborglasinstrumente™
05095001 |
NS 14/23 | Bent Cone Adapter |
12.88 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11896154
|
Lenz Laborglasinstrumente™
05095003 |
NS 24/29 | Bent Cone Adapter |
15.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11856174
|
Lenz Laborglasinstrumente™
05103004 |
NS 29/32 | Bent Socket Adapter |
17.01 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11876144
|
Lenz Laborglasinstrumente™
05103001 |
NS 14/23 | Bent Socket Adapter |
13.83 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11856194
|
Lenz Laborglasinstrumente™
05095002 |
NS 19/26 | Bent Cone Adapter |
14.05 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10740232
|
Lenz Laborglasinstrumente™
05285104 |
NS 29/32 Upper Socket, 29/32 NS Lower Socket | Bent Socket Adapter |
71.60 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Constructed from DURAN™ tubing
- With NS socket
- Bore: 2.5 mm
Specifications
Duran Glass |