missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bent Discharge Tubes
Corning™ Bent Discharge Tubes for quick and precise dispensing of acids, bases and solvents
14.48 € - 32.60 €
Specifications
Product Type | Discharge Tube |
---|---|
Angle | Bent |
Material | FEP, Polypropylene |
For Use With (Application) | Quick and precise dispensing of acids, bases and solvents |
Includes | Protective Sleeve |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
16882120
|
Corning™
6879 |
2.5 to 10 mL |
14.48 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
16892120
|
Corning™
6880 |
25 to 100 mL |
32.60 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
Description
- Bent
- Includes protective sleeve
Specifications
Discharge Tube | |
FEP, Polypropylene | |
Protective Sleeve |
Bent | |
Quick and precise dispensing of acids, bases and solvents |