missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Knitted Polyester Lab-Tips Swabs
BIOPHARMA

For cleaning grooved, slotted and recessed areas

Brand:  Berkshire™ LTP125.5

 View more versions of this product

Product Code. 12896804

  • 460.00 € / Pack of 500
Estimated Shipment: 07-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Continuous filament polyester knit head
  • Short polypropylene handle with a rigid head
  • Thermally bonded head
  • Laundered and packaged in Class 10 (ISO 4) cleanroom
  • Autoclavable

Specifications

Specifications

ISO Class 4
5 in.
Green
5.5mm
3.94 in.
4.8mm
2.5mm
0.27 in.
Polyester
0.21 in.
Cleaning of sensitive equipment such as print heads, sampling surfaces for cleaning validation
Swab
125mm
100mm
0.98 in.
3.8mm
Rigid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3762220225A Certificate TypeCertificate of Analysis Date15/08/2022 Catalog NumberLTP125.5
Lot Number3762220225A Certificate TypeCertificate of Compliance Date15/08/2022 Catalog NumberLTP125.5
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire™ Knitted Polyester Lab-Tips Swabs > Rigid tip; Tip length: 25mm; handle length: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.