Learn More
Berkshire™ Pro-Wipe™ 750 Wipers
For ISO Class 5 (Class 100) applications
Brand: Berkshire™ PW750121220
35.08 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Inner core of cellulose ultrasonically bonded to outer layers of polypropylene
- Strong, clean, economical wiper is excellent for all general-purpose applications
- Solvent resistant and super absorbent
Order Info
Basis weight: 71.5g/m2.
Certifications
Certified for contact with food per EC regulation 1935 (2004)
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
Super | |
71.5 | |
12 x 12 in. | |
For tray lining and other lab applications, cleaning scratch sensitive surfaces |
12 in. | |
12 in. | |
Cellulose, Polypropylene | |
Autoclavable | |
EC regulation 1935 (2004) | |
For ISO Class 5 (Class 100) applications, general spill pick up and cleaning surfaces, removal of etchants, acids, and other chemical spills |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000851670 | Declaration of Conformity | 26/02/2025 | PW750121220 |
0000851796 | Declaration of Conformity | 27/01/2025 | PW750121220 |
0000850257 | Declaration of Conformity | 08/11/2024 | PW750121220 |
0000851670 | Certificate of Analysis | 26/02/2025 | PW750121220 |
0000851796 | Certificate of Analysis | 27/01/2025 | PW750121220 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.