missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Safety Bins

Ideal solution for storing radioactive materials, to hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes.

Brand:  Fisherbrand™ CSR-B3

Product Code. 12367117

  • 938.00 € / Each
Estimated Shipment: 28-08-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Beta – 3.3L – (15 x 15 x 15cm), use with bag CSR-BAG1
  • A range of bench top bins for storing radioactive materials
  • All of the bins have hinged lids and cushioned anti-slip feet
  • Available for beta or gamma radiation
    • Dimensions Internal: w x d x h, mm - 150 x 150 x 150mm
    • Dimensions External: w x d x h, mm - 170 x 170 x 170mm
Specifications

Specifications

For storing radioactive materials
170mm
Radiation Bin
170mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Radiation Safety Bins > Capacity: 3.3L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.