missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Storage Boxes

Radiation safety boxes that are ideal for protection against Beta and Gamma radiation.

Brand:  Fisherbrand™ CSR-B0.8

Product Code. 12317107

  • 656.00 € / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Beta - Midi Box 6 x 16.5 x 8.5cm
  • Designed to hold interchangeable inserts holding a number of microcentrifuge tubes, as well as cryotubes
  • Available for either beta or gamma protection
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate
  • interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals,
  • cryotubes and falcon tubes
  • Also supplied is our range of floor-standing and benchtop bins with anti-slip feet and hinged lids
  • These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

6 x 16.5 x 8.5cm
60mm
Radiation Storage Box
To hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
Microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Radiation Storage Boxes > Height: 60mm; Dimensions: 16.5 x 8.5 x 6cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.