missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products BHD Autoclavable Wrapper



When secured with autoclave tape or elasticized bands, these BHD Autoclavable Wrappers provide an adequate microbial barrier from external sources of contamination.
Brand: Keystone Cleanroom Products BHDSHEET0404
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO Certified Cleanrooms
- Certificate of Conformance included with shipment
Specifications
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Blue | |
Gamma, EtO, or Steam Sterilization | |
Cellulose | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
10.2 cm | |
10.2 cm | |
Sterilization Wrap (Heavy-duty) |
Autoclavable | |
Sterilization Wrap (Heavy-duty) | |
None | |
Single-use | |
Sterilization Wrap (Heavy-duty) | |
Non-sterile | |
Yes | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
Sterilization Wrap (Heavy-duty) | |
4 in. | |
4 in. | |
Sterilization Wrap (Heavy-duty) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products BHD Autoclavable Wrapper > BHD Autoclavable Wrapper; Width (English): 4 in.; Length (English): 4 in.
Spot an opportunity for improvement?Share a Content Correction