missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop Product Code.: 15288118
Add to basket

Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop
BIOPHARMA

Product Code. 15288118
2X-Large, 188 to 194 cm
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
This item is not returnable. View return policy

Product Code. 15288118

Brand: Ansell™ BDCCT2XL

Add to basket
Add to basket
This item is not returnable. View return policy

Disposable coverall with thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Manufactured in a facility holding ISO 9001:2008 certification
  • ISO Class 4 compatible
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 tested
  • HELMKE drum tested
  • Low-particulate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 2X-Large
Material CleanTough™ Fabric
Color White
Disposable Single-use
Sterility Non-sterile
Certifications/Compliance ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Size (English) Chest 45-48 in.
Size (Metric) Chest 116 to 124 cm
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research
Height (English) 6 ft. 2 in. to 6 ft. 4 in.
Height (Metric) 188 to 194 cm
Style BioClean™
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
  • Nitritex Bioclean-D
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean-D

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number24-2027 Certificate TypeCertificate of Compliance Date30/01/2025 Catalog NumberBDCCT-2XL
    Lot Number23-1161 Certificate TypeCertificate of Compliance Date08/05/2024 Catalog NumberBDCCT-XXL
    Lot Number23-1340 Certificate TypeCertificate of Compliance Date18/03/2024 Catalog NumberBDCCT-XXL
    Lot Number20-3315 Certificate TypeCertificate of Compliance Date21/12/2023 Catalog NumberBDCCT-XXL
    Lot Number23-1830 Certificate TypeCertificate of Compliance Date05/12/2023 Catalog NumberBDCCT-XXL
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.