missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
6 in.
8 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Description
- Tested against ASTM D6978-05 for handling chemo drugs.
- 100% water leak tested.
- Fully validated for sterility with an SAL (Sterility Assurance Level) of 10.
- Ultra-clean surface ensures product protection.
- Specially designed to minimize hand fatigue.
- Autoclave compatible.
- ISO 4 Cleanroom laundered and packaged.
- Resistant to VHP, IPA, and disinfectants.
- Available in a range of port sizes.
- Ideal industries include: Pharmaceutical, Laboratory, Raw Material, Biotechnology, Sterile Processing, Semiconductor

Specifications
Specifications
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455 |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Product Type | Isolator, RABS Gloves |
Size | 9.75 |
Sterility | Sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves >
Spot an opportunity for improvement?Share a Content Correction