missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves

Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
6 in.
8 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Description
- Nitrile sterile RABS/Isolator gloves have various port sizes available.
- Tested against ASTM D6978-05 standards, for safe chemotherapy drug handling and resistance to common chemicals.
- Gloves are 100% water leak tested for reliable personal and product protection.
- Washed and packed in an ISO Class 4 cleanroom, ensuring low particulate levels.
- Improved fit designed to lessen hand fatigue.
- Resistant to vaporized hydrogen peroxide (VHP), isopropyl alcohol (IPA) and common disinfectants.

Specifications
Specifications
ASTM F739 | No |
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455 |
Chlorinated | Yes |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Finger Thickness (English) | 24 mil |
Finger Thickness (Metric) | 0.60 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
23-1473 | Certificate of Irradiation | 17/04/2025 | GGL36NIT59 |
23-1373 | Certificate of Irradiation | 06/11/2024 | GGL36NIT59 |
23-1211 | Certificate of Irradiation | 06/11/2024 | GGL36NIT59 |
23-1473 | Certificate of Compliance | 17/04/2025 | GGL36NIT59 |
23-1373 | Certificate of Compliance | 06/11/2024 | GGL36NIT59 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves >
Spot an opportunity for improvement?Share a Content Correction