missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom BioDrop Duo+
The BioDrop Duo+ is a Micro-Volume UV/Vis spectrophotometer with pre-programmed life science methods and general spectrophotometric capabilities. This 2-in-1 instrument will fulfill the needs of the most demanding laboratories.
12160.00 € - 13165.00 €
Specifications
Display | Color Touchscreen |
---|---|
Dimensions (L x W x H) | 280 x 410 x 190 mm |
Languages | English, French, German, Spanish, Italian, Chinese, Japanese |
Light Source | Xenon Flash |
Product Line | BioDrop Duo+ |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
16499900
|
Biochrom
80-3006-68 |
Spectrophotometer |
12160.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16415484
|
Biochrom
80-3006-69 |
Spectrophotometer, Built-in Serial Printer |
13165.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Long life Xenon flash lamp
- Low energy usage and screen saver mode
- Fixed path length and no moving parts, so no need for regular calibrations
- Wipe-clean design minimizes risk of cross-contamination
- Pre-programmed general spectrophotometric methodologies, including single wavelength, concentration, wavescan, kinetics, and standard curve
- Pre-programmed life science methodologies, including nucleic acid quantification (DNA, RNA and oligonucleotides), fluorescent dye, Tm calculation, protein UV, and colorimetric protein methods
- Method creator for ultimate flexibility
- Accurate, robust, and fast; results in less than 4 seconds
- IQ/OQ available on request
Specifications
Color Touchscreen | |
English, French, German, Spanish, Italian, Chinese, Japanese | |
BioDrop Duo+ | |
Microvolume UV-Vis Spectrophotometer | |
190 to 1100 nm | |
Touch Screen Display (Color), USB Port | |
10 mm + 0.5 mm | |
Minimum 0.5 μL | |
<0.5 %T at 220 nm NaI; <0.5 %T (at 340 nm NaNO2) | |
±1 nm | |
3.6 kg |
280 x 410 x 190 mm | |
Xenon Flash | |
5 nm | |
120/240 V | |
General Spectrophotometry and Life Science Methodology | |
>4 Seconds | |
±0.003 A (0 to 0.5 A); ±0.007 A (0.5 to 1.0 A) | |
Round | |
±2 nm | |
7.9 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Biochrom BioDrop Duo+