Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.
Brand: Thermo Scientific™ 130332
87.13 EUR valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• Human DNA Free
• USP Class VI raw material
Specifications
Polystyrene | |
Cell Culture Flask | |
Autoclavable | |
Yes | |
Flat | |
225 cm2 |
40 | |
Cell Culture Treated | |
Single-use | |
Sterile | |
Plug Seal | |
70 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.