missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Biopur™ epT.I.P.S.™ Singles
Eppendorf™ Biopur™ epT.I.P.S.™ Singles are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™ 0030010043
34.40 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ensured PCR clean, sterile, pyrogen-, ATP- and DNA-free
- For use in pharmaceutical and food industry, molecular biology and cell technology
- Batch number and expiration date on each blister package
- Each production lot inspected continuously by an independent laboratory
Specifications
2 to 200 μL | |
Sterile | |
Yellow | |
epT.I.P.S.™ Singles | |
Biopur™ | |
100 tips, individually packed | |
epT.I.P.S. |
Non-filtered | |
Natural | |
Autoclavable | |
53mm | |
Singles | |
Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction