missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 720 High Speed Swinging-Bucket Rotor
Safely spin frequently-used tubes with the Thermo Scientific™ BIOShield™ 720 High-Speed Swinging-Bucket Rotor.
3658.20 €
Specifications
Type | Swinging Bucket Rotor |
---|---|
Capacity | 4 x 180 mL |
Max. RCF | 7,188 x g |
Max. Speed | 6,300 rpm |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
15183169
|
Thermo Scientific™
75003183 |
BIOShield 720 Swinging Bucket Rotor w/Slide Coat anti-friction finish | 4 x 180 mL | 6,300 rpm | 7,188 x g |
3658.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Safely spin frequently-used tubes with the Thermo Scientific™ BIOShield™ 720 High-Speed Swinging-Bucket Rotor.
Ordering Information:Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.
Compatible with:
Thermo Scientific™ Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series
Specifications
Swinging Bucket Rotor | |
7,188 x g | |
Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
4 x 180 mL | |
6,300 rpm | |
90° | |
Yes |