Learn More
Bismuth Indium Tin ingot (Field's metal), Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046895.36
1023.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Bismuth Indium Tin ingot (Field's metal) is used for die casting and rapid prototyping. It acts as an alternative to Wood's metal which is an eutectic alloy of 50% bismuth, 26.7% lead, 13.3% tin, and 10% cadmium by weight.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Bismuth Indium Tin ingot (Field's metal) | |
500 g | |
Ingot |
Bi:In:Sn; 32.5:51:16.5 wt% | |
Insoluble in water. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
W25K001 | Certificate of Analysis | 02/10/2024 | 046895.22,046895.36 |
Y29I057 | Certificate of Analysis | 17/01/2023 | 046895.22,046895.36,046895.A3,046912.09 |
N14I018 | Certificate of Analysis | 12/04/2022 | 046895.22,046895.36,046895.A3,046912.09 |
F06Y023 | Certificate of Analysis | 08/12/2021 | 046895.22,046895.36,046895.A3,046912.09 |
U23H079 | Certificate of Analysis | 08/12/2021 | 046895.22,046895.36,046895.A3,046912.09 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only