missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bismuth Indium Tin ingot (Field's metal), Thermo Scientific Chemicals
261.00 € - 3404.00 €
Specifications
Chemical Name or Material | Bismuth Indium Tin ingot (Field's metal) |
---|---|
Avg. Mol. Wt. or Mol. Wt. Range | Bi:In:Sn; 32.5:51:16.5 wt% |
Solubility Information | Insoluble in water. |
Form | Ingot |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15412797
|
Thermo Scientific Alfa Aesar
046895.22 |
100 g |
261.00 €
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15422797
|
Thermo Scientific Alfa Aesar
046895.36 |
500 g |
1013.00 €
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15432797
|
Thermo Scientific Alfa Aesar
046895.A3 |
2 kg | |||||||
Description
Bismuth Indium Tin ingot (Field's metal) is used for die casting and rapid prototyping. It acts as an alternative to Wood's metal which is an eutectic alloy of 50% bismuth, 26.7% lead, 13.3% tin, and 10% cadmium by weight.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Bismuth Indium Tin ingot (Field's metal) | |
Bi:In:Sn; 32.5:51:16.5 wt% | |
Insoluble in water. | |
Ingot |
Safety and Handling
missing translation for 'tsca' : Yes
Recommended Storage : Ambient temperatures
RUO – Research Use Only