missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials
Screw securely into place to seal squat or tall form glass screw neck specimen vials. Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials are foil lined and available in sizes to fit a variety of tall or squat form vials.
22.70 € - 55.20 €
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
15304799
|
Fisherbrand™
15304799 |
18 mm |
48.30 €
Pack of 300 |
In Stock
Log in to see stock. |
|||||
15314799
|
Fisherbrand™
15314799 |
22 mm |
48.25 €
Pack of 300 |
In Stock
Log in to see stock. |
|||||
15324799
|
Fisherbrand™
15324799 |
28 mm |
55.20 €
Pack of 300 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
15384789
|
Fisherbrand™
15384789 |
10 mm |
22.70 €
Pack of 300 |
In Stock
Log in to see stock. |
|||||
15394789
|
Fisherbrand™
15394789 |
15 mm |
39.55 €
Pack of 300 |
In Stock
Log in to see stock. |
|||||
Description
- Specifically designed for use with Fisherbrand™ Glass Screw Neck Specimen Vials
- Polypropylene construction with foil lining
- Fit both tall and squat form vials
- Available in a variety of sizes to match vial specifications
- Screw neck specimen vials are suitable for media, diagnostic, storage, display, and sample collection applications
Specifications
Black | |
Polypropylene | |
Screw Cap |