missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper prevents tipping and provides stability with flat surface.
Brand: Brand™ 36401
38.95 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Beschreibung
- Manufactured from Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes batch number and batch certificate.
- DAkkS calibration certificate available upon request.
- Flat surface prevents tipping and provides stability.
- Includes polypropylene stopper.

Spezifikation
Calibrated To Contain | |
Polypropylene | |
1 mL | |
±0.025 mL | |
±0.025 mL | |
A | |
7/16 |
DIN EN ISO 1042, USP and DAkkS calibration certificates available upon request. | |
Clear | |
Borosilicate Glass | |
2 Piece | |
Yes | |
Trapezoidal |
Videos
-
Brand BLAUBRAND
Testing Instructions: BLAUBRAND Volumetric Instruments and Density Bottles
File size: 836.4 kB
BLAUBRAND Volumetric Instruments
File size: 896.8 kB
Brand Volumetric measurement in the laboratory
File size: 3.6 MB
Technical Note: Volumetric Flasks
File size: 194.3 kB
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfĂĽllen.
Name des Produkts
Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper > Color: Clear; Margin of Error: ±0.025mL; Stopper Number: 7/16
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur