missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper prevents tipping and provides stability with flat surface.
45.75 € - 51.25 €
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Material | Borosilicate Glass |
No. per Case | 2 Piece |
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
11798138
|
Brand™
36401 |
1 mL | 7/16 | ±0.025 mL |
45.75 €
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
11864000
|
Brand™
36402 |
2 mL | 7/16 | ±0.025 mL |
45.75 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
10169850
|
Brand™
36403 |
5 mL | 7/16 | ±0.025 mL |
45.75 €
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
11874160
|
Brand™
36406 |
20 mL | 10/19 | ±0.04 mL |
51.25 €
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
11854170
|
Brand™
36407 |
25 mL | 10/19 | ±0.04 mL |
51.25 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11878341
|
Brand™
36408 |
50 mL | 12/21 | ±0.06 mL |
51.25 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11613199
|
Brand™
36404 |
10 mL | 10/19 | ±0.04 mL |
46.85 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes batch number and batch certificate.
- DAkkS calibration certificate available upon request.
- Flat surface prevents tipping and provides stability.
- Includes polypropylene stopper.
Specifications
Calibrated To Contain | |
Clear | |
2 Piece | |
A |
Polypropylene | |
Borosilicate Glass | |
Yes | |
Trapezoidal |