missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.
Brand: BRAND™ 929719
43.85 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 1-Mark with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking | |
Yellow | |
585 mm |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
±0.08 mL | |
100 mL | |
Bulb Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction