missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.
47.00 € - 57.35 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, ISO 1769 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
15811475
|
BRAND™
929705 |
3 mL |
47.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
15815522
|
BRAND™
929706 |
4 mL |
47.00 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15821475
|
BRAND™
929707 |
5 mL |
47.50 €
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
15825522
|
BRAND™
929708 |
6 mL |
48.95 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15835522
|
BRAND™
929709 |
7 mL |
49.85 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15804968
|
BRAND™
929713 |
15 mL |
49.85 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15894958
|
BRAND™
929712 |
10 mL |
48.00 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
15855522
|
BRAND™
929715 |
25 mL |
50.05 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15865522
|
BRAND™
929716 |
30 mL |
52.85 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15875522
|
BRAND™
929717 |
40 mL |
54.00 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15885522
|
BRAND™
929718 |
50 mL |
52.90 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
12617046
|
BRAND™
929719 |
100 mL |
57.35 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 1-Mark with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
Bulb Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate