missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Bang Pattern Micro Burette

With interchangeable straight needle-valve stopcock with PTFE spindle (PTFE key in the intermediate stopcock)

Brand:  BRAND™ 24269

385.99 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 15201929

  • 490.00 € / Pack of 2
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class AS
  • Boro 3.3 Glass
  • To DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per pack
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    10 mL
    0.02 mL
    Straight
    ±0.02 mL
    DIN EN ISO 385, USP
    Borosilicate Glass
    2
    PTFE
    Class AS
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    BRAND™ BLAUBRAND™ Bang Pattern Micro Burette > Capacity: 10 mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.