missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Graduated Measuring Pipettes
AR-GLAS™ construction. BLAUBRAND™ Graduated Measuring Pipettes are calibrated to contain (TC, In.)
Brand: BRAND™ 27704
98.40 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- AR-GLAS™ construction
- Class A, DE-M marking
- Error limits and sub-division according to DIN 12689
- Calibrated to contain (TC, In)
- All BLAUBRAND™ graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
±0.002 mL | |
To Contain | |
A | |
Yes | |
0.002 mL | |
White | |
360 mm |
Yes | |
Class A | |
AR-GLAS | |
Blue | |
12/Pk. | |
0.2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction